Shim ring for Bostra clamping element
Shim ring for curved piece Bostra
RG-CRVPCE-BOSA-(EN-GJMW-400-5)-(HDG)-20
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The clamping elements are used to connect threaded rods or pull rods with steel constructions. White, hot-dip galvanised malleable cast iron.
Can be adapted to the relevant inclination between the pull rod and steel construction
Notice
A clamping element consists of a curved piece and a shim ring.
Only intended for frameworks with primarily static loading.
Product information
Datasheets(X)
CAD data (available after login)
Application area
Wind, stabilisation and cross bracing in steel constructions
![]() | |
Suitable for tie rod | M20 |
Diameter of hole (d1) | 22 mm |
Length (l1) | 40 mm |
Width (b1) | 40 mm |
Thickness (h1) | 12 mm |
Material | Malleable cast iron - white |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
