Welcome to Würth Slowakia For trade customers only

Shoe accessories Steitz Z25700 Ortho Soft ESD Medium insoles

Insoles Steitz Z25700 Ortho Med
INLAYSOLE-STEITZ-ORTHO-MED-Z25700-SZ41

Art.-no. 1931018313

EAN 4058794991529

Price for selected packaging unit
Shoe accessories Steitz Z25700 Ortho Soft ESD Medium insoles

Art.-no. 1931018313

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The anatomically shaped, soft-foam footbed cushions the entire sole and relieves the strain on sensitive pain and pressure points. The insole is suitable for ESD shoes.


  • Increased support for the longitudinal arches of the feet

  • Especially suitable for fallen arches and normal feet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Green

Size

41

Washable at

30°C

Care instruction

Do not tumble dry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information