Short 90° elbow with female thread EN10242 D1, hot-dip galvanised malleable iron
FTNG-BND-SHRT-EN10242-D1-V-R1/2
Art.-no. 4988800807
EAN 4052703371129
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 1/2 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 45 mm |
Length 4 (z1) | 32 mm |
