Short shank cutter HSCo
SHRTCTR-WN-N-HSCO-D50,0MM
Art.-no. 5443600314
EAN 4055375874981
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 1374 |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Copper, Brass, Aluminium, Plastic |
Diameter (d1) | 50 mm |
Shank diameter (d2) | 32 mm |
Length (l1) | 100 mm |
Cutting edge length (l2) | 36 mm |
Number of cutting edges (Z) | 8 PCS |
Standards | CS |
Shank style | Cylindrical DIN 1835-B |
Cutting material | HSCo |
Surface | Plain |
Coolant supply | External |
Twist angle | 30° |
Tolerance of cutting edge diameter | js16 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Aluminium, Plastics |
| Cutting values for roughing contour | |||||
| For dia. 30 to dia. 50 | |||||
| Material designation | Tensile strength | Cooling | vc | fz | |
| Dia. 30 to dia. 31.9 | Dia. 32 to dia. 50 | ||||
| General structural steels | < 500 N/mm² | E | 37 | 0,078 | 0,100 |
| 500-850 N/mm² | E | 30 | 0,069 | 0,088 | |
| Machining steels | < 850 N/mm² | E | 34 | 0,069 | 0,088 |
| 850-1000 N/mm² | E | 26 | 0,069 | 0,088 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 33 | 0,069 | 0,088 |
| 700-850 N/mm² | E | 30 | 0,069 | 0,088 | |
| 850-1000 N/mm² | E | 24 | 0,069 | 0,088 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 22 | 0,069 | 0,088 |
| 1000-1200 N/mm² | E | 18 | 0,078 | 0,100 | |
| Non-alloyed case-hardening steels | < 750 N/mm² | E | 30 | 0,069 | 0,088 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 22 | 0,069 | 0,088 |
| 1000-1200 N/mm² | E | 18 | 0,078 | 0,100 | |
| Nitriding steels | < 1000 N/mm² | E | 22 | 0,069 | 0,088 |
| 1000-1200 N/mm² | E | 18 | 0,078 | 0,100 | |
| Tool steels | < 850 N/mm² | E | 26 | 0,069 | 0,088 |
| 850-1100 N/mm² | E | 16 | 0,078 | 0,100 | |
| 1100-1400 N/mm² | E | 9 | 0,078 | 0,100 | |
| High-speed steels | 850-1200 N/mm² | E | 8 | 0,078 | 0,100 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 9 | 0,078 | 0,100 |
| Spring steels | < 1200 N/mm² | E | 8 | 0,078 | 0,100 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 24 | 0,069 | 0,088 |
| Stainless steels, austenitic | < 700 N/mm² | E | 18 | 0,069 | 0,088 |
| < 850 N/mm² | E | 12 | 0,069 | 0,088 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 9 | 0,078 | 0,100 |
| Special alloys | < 1200 N/mm² | E | 7 | 0,078 | 0,100 |
| Cast iron | < 180 HB | - | 34 | 0,069 | 0,088 |
| > 180 HB | - | 30 | 0,069 | 0,088 | |
| Spheroidal graphite, malleable iron | > 180 HB | - | 26 | 0,069 | 0,088 |
| > 260 HB | E | 18 | 0,069 | 0,088 | |
| Titanium, titanium alloys | < 850 N/mm² | E | 9 | 0,078 | 0,100 |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 182 | 0,111 | 0,142 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 110 | 0,122 | 0,157 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 84 | 0,111 | 0,142 |
| Copper, low-alloy | < 350 N/mm² | E | 73 | 0,122 | 0,157 |
| Brass, short-chipping | < 600 N/mm² | - | 73 | 0,122 | 0,157 |
| Brass, long-chipping | < 600 N/mm² | - | 49 | 0,122 | 0,157 |
| Bronze, short-chipping | < 600 N/mm² | - | 49 | 0,122 | 0,157 |
| 650-850 N/mm² | - | 37 | 0,122 | 0,157 | |
| Bronze, long-chipping | < 850 N/mm² | E | 30 | 0,122 | 0,157 |
| 850-1200 N/mm² | E | 18 | 0,133 | 0,170 | |
| Legend | ||
| E = emulsion | ![]() | ae = 0.1xd1 |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/z] | ap = 1.5xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for finishing contour | |||||
| For dia. 30 to dia. 50 | |||||
| Material designation | Tensile strength | Cooling | vc | fz | |
| Dia. 30 to dia. 31.9 | Dia. 32 to dia. 50 | ||||
| General structural steels | < 500 N/mm² | E | 45 | 0,057 | 0,080 |
| 500-850 N/mm² | E | 38 | 0,050 | 0,069 | |
| Machining steels | < 850 N/mm² | E | 38 | 0,035 | 0,048 |
| 850-1000 N/mm² | E | 30 | 0,035 | 0,048 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 38 | 0,035 | 0,048 |
| 700-850 N/mm² | E | 38 | 0,035 | 0,048 | |
| 850-1000 N/mm² | E | 30 | 0,035 | 0,048 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 30 | 0,035 | 0,048 |
| 1000-1200 N/mm² | E | 25 | 0,040 | 0,054 | |
| Non-alloyed case-hardening steels | < 750 N/mm² | E | 38 | 0,035 | 0,048 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 30 | 0,035 | 0,048 |
| 1000-1200 N/mm² | E | 25 | 0,040 | 0,054 | |
| Nitriding steels | < 1000 N/mm² | E | 30 | 0,035 | 0,048 |
| 1000-1200 N/mm² | E | 25 | 0,040 | 0,054 | |
| Tool steels | < 850 N/mm² | E | 38 | 0,035 | 0,048 |
| 850-1100 N/mm² | E | 25 | 0,040 | 0,054 | |
| 1100-1400 N/mm² | E | 20 | 0,040 | 0,054 | |
| High-speed steels | 850-1200 N/mm² | E | 20 | 0,048 | 0,064 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 15 | 0,040 | 0,054 |
| Spring steels | < 1200 N/mm² | E | 15 | 0,040 | 0,054 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 38 | 0,035 | 0,048 |
| Stainless steels, austenitic | < 700 N/mm² | E | 38 | 0,035 | 0,048 |
| < 850 N/mm² | E | 30 | 0,035 | 0,048 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 25 | 0,040 | 0,054 |
| Special alloys | < 1200 N/mm² | E | 15 | 0,040 | 0,054 |
| Cast iron | < 180 HB | - | 38 | 0,035 | 0,048 |
| > 180 HB | - | 30 | 0,035 | 0,048 | |
| Spheroidal graphite, malleable iron | > 180 HB | - | 30 | 0,035 | 0,048 |
| > 260 HB | E | 25 | 0,035 | 0,048 | |
| Titanium, titanium alloys | < 850 N/mm² | E | 20 | 0,040 | 0,054 |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 400 | 0,057 | 0,076 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 120 | 0,062 | 0,084 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 400 | 0,057 | 0,076 |
| Copper, low-alloy | < 350 N/mm² | E | 120 | 0,062 | 0,084 |
| Brass, short-chipping | < 600 N/mm² | - | 100 | 0,062 | 0,084 |
| Brass, long-chipping | < 600 N/mm² | - | 100 | 0,062 | 0,084 |
| Bronze, short-chipping | < 600 N/mm² | - | 100 | 0,062 | 0,084 |
| 650-850 N/mm² | - | 80 | 0,062 | 0,084 | |
| Bronze, long-chipping | < 850 N/mm² | E | 80 | 0,062 | 0,084 |
| 850-1200 N/mm² | E | 65 | 0,068 | 0,092 | |
| Legend | ||
| E = emulsion | ![]() | ae = 0.5xd1 |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/z] | ap = 1xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||

