Shoulder screw
SCR-SHLDR-WO-6MM-(A2K)-6X50
Art.-no. 023416 50
EAN 4056807908601
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-plated steel, blue passivated
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 6 mm |
Length (l1) | 50 mm |
Thread length (lg) | 32 mm |
Head height (l2) | 6 mm |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
