Shoulder screw
Steel zinc plated wood screw thread
SCR-SHLDR-WO-6MM-(A2K)-8X50
Art.-no. 023418 50
EAN 4056807908618
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-plated steel, blue passivated
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 8 mm |
Length (l1) | 50 mm |
Thread length (lg) | 32 mm |
Head height (l2) | 6 mm |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
