Sign holder with oblong holes
SIGNHOLD-LONGHOLE-9X15-A2-L90MM
Art.-no. 05293 090
EAN 4024835777742
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
For installing signs, boards, switchboxes etc. (in conjunction with endless clamping strap and closing loops)
Material | Stainless steel A2, 1.4301 |
Material thickness | 2.0 mm |
Length | 90 mm |
Elongated hole width | 9 mm |
Elongated hole length | 15 mm |
Min./max. hole distance | 50-80 mm |