Simplex wire rope clamp A4 stainless steel, with one screw for fastening
WN 5176 032 A4 stainless steel type 1
CBLCLMP-SIMPLEX-A4-D4
Art.-no. 5176032004
EAN 4052712014130
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Wire rope 7x19 is recommended for use with wire rope clamp.
Notice
Not suitable for wire cable 1 x 19!
These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | WN 5176-032 |
Material | Stainless steel A4 |
Surface | Plain |
Suitable for rope diameter (d) | 4 mm |
Thread type x nominal diameter (d1) | M5 |
Height (h1) | 17 mm |
Width (b1) | 18 mm |
RoHS-compliant | Yes |
