Welcome to Würth Slowakia For trade customers only

Simplex wire rope clamp A4 stainless steel, with one screw for fastening

WN 5176 032 A4 stainless steel type 1
CBLCLMP-SIMPLEX-A4-D5

Art.-no. 5176032005

EAN 4052712014383

Price for selected packaging unit
Simplex wire rope clamp A4 stainless steel, with one screw for fastening

Art.-no. 5176032005

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Wire rope 7x19 is recommended for use with wire rope clamp.

Notice

Not suitable for wire cable 1 x 19!



These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

WN 5176-032

Material

Stainless steel A4

Surface

Plain

Suitable for rope diameter (d)

5 mm

Thread type x nominal diameter (d1)

M5

Height (h1)

17 mm

Width (b1)

20 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information