Welcome to Würth Slowakia For trade customers only

Single angle milling cutter HSS DIN 842A type H

Single angle milling cutter HSS DIN 842A Z18-24 type H
SNGLANGLCTR-DIN842A-HSS-D50,0X50°

Art.-no. 5443601261

EAN 4055375881897

Price for selected packaging unit
Single angle milling cutter HSS DIN 842A type H

Art.-no. 5443601261

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling straight grooves and guides in construction steels, case-hardened steels and tempering steels up to a strength of 1,100 N/mm².
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

3293

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Copper, Brass, Plastic

Standards

DIN 842

Angle (σ)

50 Degree

Diameter (d1 (js16))

50 mm

Cutting width (b)

16

Bore diameter (d2 (H7))

13 mm

Number of cutting edges (Z)

16 PCS

Cutting material

HSS

Surface

Plain

Tolerance of cutting edge diameter

js16

Tool holding device

With longitudinal groove DIN 138

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Plastics

Cutting values for finishing contour
For dia. 50 to dia. 125
Material designation Tensile strength Cooling vc fz
Dia. 50 Dia. 63 Dia. 80 Dia. 100 Dia. 125
General structural steels < 500 N/mm² E 30 0,057 0,068 0,080 0,091 0,103
500-850 N/mm² E 25 0,050 0,060 0,070 0,080 0,090
Machining steels < 850 N/mm² E 25 0,035 0,042 0,049 0,056 0,063
850-1000 N/mm² E 20 0,035 0,042 0,049 0,056 0,063
Unalloyed heat-treated steels < 700 N/mm² E 25 0,035 0,042 0,049 0,056 0,063
700-850 N/mm² E 25 0,035 0,042 0,049 0,056 0,063
850-1000 N/mm² E 20 0,035 0,042 0,049 0,056 0,063
Alloyed heat-treated steels 850-1000 N/mm² E 20 0,035 0,042 0,049 0,056 0,063
1000-1200 N/mm² E 17 0,040 0,048 0,056 0,064 0,072
Non-alloyed case-hardening steels < 750 N/mm² E 25 0,035 0,042 0,049 0,056 0,063
Alloyed case-hardening steels < 1000 N/mm² E 20 0,035 0,042 0,049 0,056 0,063
1000-1200 N/mm² E 17 0,040 0,048 0,056 0,064 0,072
Nitriding steels < 1000 N/mm² E 20 0,035 0,042 0,049 0,056 0,063
1000-1200 N/mm² E 17 0,040 0,048 0,056 0,064 0,072
Tool steels < 850 N/mm² E 25 0,035 0,042 0,049 0,056 0,063
850-1100 N/mm² E 17 0,040 0,048 0,056 0,064 0,072
1100-1400 N/mm² E 12 0,040 0,048 0,056 0,064 0,072
High-speed steels 850-1200 N/mm² E 12 0,048 0,058 0,067 0,077 0,086
Wear-resistant constructional steel 1350 N/mm² E 8 0,040 0,048 0,056 0,064 0,072
Spring steels < 1200 N/mm² E 8 0,040 0,048 0,056 0,064 0,072
Stainless steels, sulphurated < 700 N/mm² E 25 0,035 0,042 0,049 0,056 0,063
Stainless steels, austenitic < 700 N/mm² E 25 0,035 0,042 0,049 0,056 0,063
< 850 N/mm² E 20 0,035 0,042 0,049 0,056 0,063
Stainless steels, martensitic < 1100 N/mm² E 17 0,040 0,048 0,056 0,064 0,072
Special alloys < 1200 N/mm² E 8 0,040 0,048 0,056 0,064 0,072
Cast iron < 180 HB - 25 0,035 0,042 0,049 0,056 0,063
> 180 HB - 20 0,035 0,042 0,049 0,056 0,063
Spheroidal graphite, malleable iron > 180 HB - 20 0,035 0,042 0,049 0,056 0,063
> 260 HB E 17 0,035 0,042 0,049 0,056 0,063
Titanium, titanium alloys < 850 N/mm² E 12 0,040 0,048 0,056 0,064 0,072
Copper, low-alloy < 350 N/mm² E 70 0,062 0,074 0,087 0,099 0,112
Brass, short-chipping < 600 N/mm² - 60 0,062 0,074 0,087 0,099 0,112
Brass, long-chipping < 600 N/mm² - 60 0,062 0,074 0,087 0,099 0,112
Bronze, short-chipping < 600 N/mm² - 60 0,062 0,074 0,087 0,099 0,112
650-850 N/mm² - 50 0,062 0,074 0,087 0,099 0,112
Bronze, long-chipping < 850 N/mm² E 50 0,062 0,074 0,087 0,099 0,112
850-1200 N/mm² E 40 0,068 0,082 0,095 0,109 0,122
Legend
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/z]
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information