Single angle milling cutter HSS DIN 842A type H
Single angle milling cutter HSS DIN 842A Z18-24 type H
SNGLANGLCTR-DIN842A-HSS-D63X45°
















Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 3293 |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Copper, Brass, Plastic |
Standards | DIN 842 |
Angle (σ) | 45 Degree |
Diameter (d1 (js16)) | 63 mm |
Cutting width (b) | 18 |
Bore diameter (d2 (H7)) | 16 mm |
Number of cutting edges (Z) | 18 PCS |
Cutting material | HSS |
Surface | Plain |
Tolerance of cutting edge diameter | js16 |
Tool holding device | With longitudinal groove DIN 138 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Plastics |
Cutting values for finishing contour | ||||||||
For dia. 50 to dia. 125 | ||||||||
Material designation | Tensile strength | Cooling | vc | fz | ||||
Dia. 50 | Dia. 63 | Dia. 80 | Dia. 100 | Dia. 125 | ||||
General structural steels | < 500 N/mm² | E | 30 | 0,057 | 0,068 | 0,080 | 0,091 | 0,103 |
500-850 N/mm² | E | 25 | 0,050 | 0,060 | 0,070 | 0,080 | 0,090 | |
Machining steels | < 850 N/mm² | E | 25 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 |
850-1000 N/mm² | E | 20 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 25 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 |
700-850 N/mm² | E | 25 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 | |
850-1000 N/mm² | E | 20 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 20 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 |
1000-1200 N/mm² | E | 17 | 0,040 | 0,048 | 0,056 | 0,064 | 0,072 | |
Non-alloyed case-hardening steels | < 750 N/mm² | E | 25 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 20 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 |
1000-1200 N/mm² | E | 17 | 0,040 | 0,048 | 0,056 | 0,064 | 0,072 | |
Nitriding steels | < 1000 N/mm² | E | 20 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 |
1000-1200 N/mm² | E | 17 | 0,040 | 0,048 | 0,056 | 0,064 | 0,072 | |
Tool steels | < 850 N/mm² | E | 25 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 |
850-1100 N/mm² | E | 17 | 0,040 | 0,048 | 0,056 | 0,064 | 0,072 | |
1100-1400 N/mm² | E | 12 | 0,040 | 0,048 | 0,056 | 0,064 | 0,072 | |
High-speed steels | 850-1200 N/mm² | E | 12 | 0,048 | 0,058 | 0,067 | 0,077 | 0,086 |
Wear-resistant constructional steel | 1350 N/mm² | E | 8 | 0,040 | 0,048 | 0,056 | 0,064 | 0,072 |
Spring steels | < 1200 N/mm² | E | 8 | 0,040 | 0,048 | 0,056 | 0,064 | 0,072 |
Stainless steels, sulphurated | < 700 N/mm² | E | 25 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 |
Stainless steels, austenitic | < 700 N/mm² | E | 25 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 |
< 850 N/mm² | E | 20 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 17 | 0,040 | 0,048 | 0,056 | 0,064 | 0,072 |
Special alloys | < 1200 N/mm² | E | 8 | 0,040 | 0,048 | 0,056 | 0,064 | 0,072 |
Cast iron | < 180 HB | - | 25 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 |
> 180 HB | - | 20 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 | |
Spheroidal graphite, malleable iron | > 180 HB | - | 20 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 |
> 260 HB | E | 17 | 0,035 | 0,042 | 0,049 | 0,056 | 0,063 | |
Titanium, titanium alloys | < 850 N/mm² | E | 12 | 0,040 | 0,048 | 0,056 | 0,064 | 0,072 |
Copper, low-alloy | < 350 N/mm² | E | 70 | 0,062 | 0,074 | 0,087 | 0,099 | 0,112 |
Brass, short-chipping | < 600 N/mm² | - | 60 | 0,062 | 0,074 | 0,087 | 0,099 | 0,112 |
Brass, long-chipping | < 600 N/mm² | - | 60 | 0,062 | 0,074 | 0,087 | 0,099 | 0,112 |
Bronze, short-chipping | < 600 N/mm² | - | 60 | 0,062 | 0,074 | 0,087 | 0,099 | 0,112 |
650-850 N/mm² | - | 50 | 0,062 | 0,074 | 0,087 | 0,099 | 0,112 | |
Bronze, long-chipping | < 850 N/mm² | E | 50 | 0,062 | 0,074 | 0,087 | 0,099 | 0,112 |
850-1200 N/mm² | E | 40 | 0,068 | 0,082 | 0,095 | 0,109 | 0,122 |
Legend | |
E = emulsion | |
vc = cutting speed [m/min] | |
fz = feed per tooth [mm/z] | |
The suggested cutting values are reference values and must be adapted to the respective conditions. |