Welcome to Würth Slowakia For trade customers only

Single-component expanding foam B3, low expansion

ASMBYFM-1C-B3-LOWEXPANSION-IVORY-750ML

Art.-no. 0892152102

EAN 4058794147186

Price for selected packaging unit
Single-component expanding foam B3, low expansion

Art.-no. 0892152102

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

1-component mounting and filling foam for single application

Outstanding adhesion to virtually all construction surfaces


  • Better sound and heat insulation properties than mineral wool, cork and fibreglass

  • Quick to fully harden

  • Resistant to a large number of solvents, paints and chemicals

  • Resistant to ageing and does not rot
Notice

Does not adhere to PE, PP, PTFE and silicone. Not UV-resistant.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Safe insulation, filling and insulating of window joints, roof finishings, door frames, pipe ducts, joints, wall connections, roller shutter boxes, wall openings and cavities etc. Adheres to concrete, stone, hard PVC, metal and wood.

Instructions

Surfaces must be clean, solid and free from dust and grease. Pre-treat highly absorbent surfaces. Adhesion surfaces must be moistened with water before the foam is applied. Screw the enclosed adapter tube onto the valve and shake the can vigorously, with the valve facing downwards, approx. 30 times so that the contents of the can are well mixed and the foam quality is optimised. Only fill the joints or cavities to approx. 1/3 with foam because the foam will expand. Moisten again if several foam beads are applied. Immediately remove fresh foam splashes with PURLOGIC® Clean and remove hardened foam residue with PURLOGIC® foam cleaner. Cut away excess, fully hardened foam with a knife.

Chemical basis

Moisture curing polyurethane prepolymer

Colour

Yellow

Smell/fragrance

Characteristic

Moulded density

23 kg/m³

Conditions for moulded density

at 20°C and 50% relative humidity

Cell structure

Medium - fine

Cell structure conditions

tested in accordance with Würth test methods

Tack-free after

10 min

Conditions for being tack-free

at 20°C and 60% humidity

Can be cut after

30 min

Conditions for ability to cut

at 20°C and 60% relative humidity

Full resilience

12 h

Conditions for full resilience

at 20°C and 65% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Min. ambient processing temperature

0 °C

Min. surface processing temperature

5 °C

Min./max. temperature resistance

-30 to 50 °C

Yield (volume) approx.

30 l

Conditions for yield

Foam yield (free foaming)

Contents

750 ml

Container

Can

Weight of content

892.3 g

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102

CFC (fuel gas) free

Yes

Shelf life from production

18 Month

Conditions to maintain shelf life from production

at 10°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information