Single-cut tap for W.TEC® INSERT COIL helical inserts - shape D, made of HSS
Screw tap, HSS, shape D
TAP-HELCINRT-GRND/THRGHO-HSSG-M13X1,25
Art.-no. 4625000025
EAN 4056808655085
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For blind holes and through holes
Single-cut tap for creating receiving threads for W.Tec® Insert Coil helical inserts.
Product information
Datasheets(X)
Application area
- Suitable for blind holes and through holes
- For machine processing and manual processing
Material | HSS-G |
Form | D |
Tolerance class | 6H modified |
Suitable for thread insert | M13x1,25 |
Thread diameter | 14.62 mm |
Thread length | 32 mm |
Core hole diameter | 13.4 mm |
Lead angle length | 3.75 mm |
Length | 102 mm |
Adapter type | Square-cut |
Square width | 11.2 mm |
Shank diameter | 12.5 mm |