Single-lever mixer tap Blancoantas
Tap, Blancoantas
TAP-KCH-BLANTAS-(CHROME)-HD
Art.-no.
0682601640
EAN 4052703157426
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: Brass
- Single-lever mixer tap
- Available in high pressure (HP), low pressure (LP)
Product information
Datasheets(X)
![]() | |
Material | Brass |
Surface | Chrome plated |
Gloss level | Polished |
Pressure system | High pressure |
With pull-out dish-rinsing spray | No |
Height | 185 mm |
Suitable for fittings hole | 50 mm |