Single shelf ORSY® 1 shelving system
ORSY system rack, shelf, straight
SHLF-SR-BLUE
Art.-no. 0961640004
EAN 4058794074642
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Standard component for e.g. cans, buckets, tall packages, spray cans, pump spray bottles, large containers etc.
Product information
Datasheets(X)
Colour | Ultramarine blue RAL 5002 |
Width | 536 mm |
Depth | 340 mm |
Height | 520 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 3.300 kg |