Single-sided tooth plate connector type C11
DWL-EN912-C11-ONESIDED-(A4K)-D95/25MM
Art.-no. 045103195
EAN 4038898065845
Register now and access more than 125,000 products
- In line with DIN EN 912:2011-09
- Material: Malleable iron EN-GJMB-350-10 in line with DIN EN 1562
- Surface: Galvanised, A4K
- Application in utilisation classes 1 and 2
Shear compressive load in the compressed surfaces should not be higher than 2.5 N/mm2 for solid wood or 3 N/mm2 for laminated wood.
Datasheets(X)
Used to manufacture double-shear, shear-loaded metal–wood and wood–wood connections made from softwood, e.g. half-lap joints, frame corners and collar beams.
Single-sided tooth plate connectors type C11 are attached using dowel pins and nuts. Bolts with washers are suitable fasteners.
Assembly
1. Bore a hole for the bolt and nut in the timber component. The bore diameter for bolts in wood may only be max. 1 mm larger than the nominal diameter of the bolt. The bolt must rest against the metal tab and against the tooth plate connector.
2. Position the single-sided tooth plate connector in the timber component. These can be embedded to prevent a gap between the components. It is not permitted to drive in the connector by hitting the teeth directly.
3. Drive in the tooth plate connector by tightening the bolt torque or using a hydraulic driving tool. Alternatively, special driving tools can be used.
4. Tighten the bolts if the wood cross-section tapers.
Type | C11 |
Design | One side |
Nominal diameter | 95 mm |
Diameter of hole | 24.5 mm |
Thickness | 3.0 mm |
Height | 15.0 mm |
Number of teeth per circle and side | 24 PCS |
Material designation | EN-GJMB-350-10 |
Surface | Zinc plated |
Material | Malleable cast iron |
EN standard | 912 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!