Welcome to Würth Slowakia For trade customers only

Single-sided tooth plate connector type C2

Wood connector/ press-in anchor type C2
DWL-EN912-C1-ONESIDED-(SZN)-D75/16MM

Art.-no. 045101175

EAN 4011231385886

Price for selected packaging unit
Single-sided tooth plate connector type C2

Art.-no. 045101175

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Single-sided tooth plate connectors (type C2) are used for metal-wood or wood-wood connections (softwood) in combination with bolts or wood screws to absorb shear forces. The bolts or screws subject to load absorb the clamping and tensile forces in the bolt axis.
  • In line with DIN EN 912:2011-09

  • 2 nail holes, d = 3.5 mm

  • Material: St 1203 or DC 01 + C390 steel in line with DIN EN 10139

  • Surface: Sendzimir galvanised

  • Application in utilisation classes 1 and 2
Notice

Transverse load in the compressed surfaces should not be higher than 2.5 N/mm2 for solid wood or 3 N/mm2 for laminated wood.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to manufacture double-shear, shear-loaded metal–wood and wood–wood connections made from softwood, e.g. half-lap joints, frame corners and collar beams.

Instructions

Single-sided tooth plate connectors, type C2, are attached using dowel pins and nuts. Alternatively, ASSY wood screws can be employed. Suitable fasteners: Bolts with washers and ASSY 3.0 Combination screw.



Assembly


1. Bore a hole for the bolt and nut in the timber component. The bore diameter for bolts in wood may only be max. 1 mm larger than the nominal diameter of the bolt. The bolt must rest against the metal tab and against the tooth plate connector.


2. Position the single-sided tooth plate connector in the timber component. The tooth plate connectors can be fixed in place using the nail holes. It is not permitted to drive in the connector by hitting the teeth directly.


3. Drive in the tooth plate connector by tightening the bolt torque or using a hydraulic driving tool. Alternatively, special driving tools can be used.


4. Tighten the bolts if the wood cross-section tapers.

Type

C2

Design

One side

Nominal diameter

75 mm

Diameter of hole

16.4 mm

Thickness

1.25 mm

Height

10.4 mm

Number of external teeth

12 PCS

Nail-hole diameter

3.5 mm

Material designation

HX340LAD

Surface

Hot dip galvanized

Material

Sheet steel

EN standard

912

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information