Single wire seal (SEAL) For uninsulated cable connector
Single wire seal (SEAL)
SNGLWRESEAL-GREY-(1,9-3,0MM)-D4,25MM
Art.-no.
0558991411
EAN 4046778094311
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Seal diameter (C) | 4.25 mm |
Min./max. diameter of insulation (A) | 1.9-3.0 mm |
Suitable for hole diameter | 6.70 mm |
Collar diameter (F) | 7.25 mm |
Length | 7.5 mm |
Colour | Grey |