Sink Blancorondosol/-IF
Sink, Blancorondosol/IF plug
SINK-KCH-BLRONDOSOL-A2-SMOTH-S
Art.-no.
0682601190
EAN 4052703124916
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For cabinet widths from 450 mm
Sink depth 165 mm
Installation options: standard (S)
Scope of delivery:
- 1x sink
- 1x 1½ inch plug
Notice
Delivery time approx. 10 working days after receipt of order
Product information
Datasheets(X)
![]() | |
Type description | S |
Material | Stainless steel |
Gloss level | Matt |
Installation option | Standard (S) |
Suitable for min. cabinet width | 450 mm |
Height | 165 mm |
Basin depth 1 | 165 mm |
Cut-out width | 450 mm |
Cut-out depth | 444 mm |
Diameter | 460 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!