Sleeve connector For Alu-Steck-WES aluminium pipe
Connecting sleeve for aluminium pipe
AY-COUPLING-CND-ALU-(PLUG-WES)-EN32
Art.-no.
0975266132
EAN 4046778530741
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Can be used in situations where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required.
- Very good corrosion resistance
- Lightweight
Product information
Datasheets(X)
Suitable for pipe (EN) | EN 32 |
Classification code for electrical conduit | 4456 |
Load force at 5 cm | 1250 N |
Impact resistance at 300 mm | 2 kg |
Min./max. temperature conditions | -45 to 250 °C |
Material | Aluminium |
Surface | Plain |
Flame-retardant | Yes |
Halogen-free | Yes |