Sleeve nut, pan head W-0392, A2 stainless steel, plain
W-0392 stainless steel A2 plain
NUT-SLEV-RSDCS-SL-A2-M5X15
Art.-no. 033990005
EAN 4050382700476
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | CS |
Material | Stainless steel A2 |
Surface | Plain |
Head type | Raised countersunk head |
Drive type | Slot |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread type x nominal diameter (D) | M5 |
Outer diameter (d1) | 6.5 mm |
Length (l1) | 15 mm |
Head diameter (dk) | 9 mm |
Slot width | 1.2 mm |
Thread length (metric thread) | 9 mm |
RoHS-compliant | Yes |
