Welcome to Würth Slowakia For trade customers only

Sleeve nut, pan head W-0392, brass, nickel-plated (E2J)

W-0392 brass nickel plated
NUT-SLEV-RSDCS-(E2J)-M4-7X20

Art.-no. 03924 20

EAN 4011231354271

Price for selected packaging unit
Sleeve nut, pan head W-0392, brass, nickel-plated (E2J)

Art.-no. 03924 20

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Sleeve nuts are mainly used to attach fittings, in particular for door escutcheons.
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

WN 392

Material

Brass

Surface

Nickel plated

Head type

Raised countersunk head

Drive type

Slot

Thread type

Metric thread

Thread form

Standard metric thread

Thread type x nominal diameter (D)

M4

Outer diameter (d1)

5 mm

Length (l1)

20 mm

Head diameter (dk)

7 mm

Slot width

1.2 mm

Thread length (metric thread)

13 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information