Sleeve nut, pan head W-0392, brass, nickel-plated (E2J)
W-0392 brass nickel plated
NUT-SLEV-RSDCS-(E2J)-M5-9X15
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Sleeve nuts are mainly used to attach fittings, in particular for door escutcheons.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | WN 392 |
Material | Brass |
Surface | Nickel plated |
Head type | Raised countersunk head |
Drive type | Slot |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread type x nominal diameter (D) | M5 |
Outer diameter (d1) | 6 mm |
Length (l1) | 15 mm |
Head diameter (dk) | 9 mm |
Slot width | 1.2 mm |
Thread length (metric thread) | 9 mm |
RoHS-compliant | Yes |
