Welcome to Würth Slowakia For trade customers only

Sleeve, reduced with female and male thread EN10242 M4, hot-dip galvanised malleable iron

EN10242 M4 reduced mall. cast iron hot dip galv.
FITT-SLEV-EN10242-M4-V-R1/4X1/8

Art.-no. 4988800635

EAN 4048539952762

Price for selected packaging unit
Sleeve, reduced with female and male thread EN10242 M4, hot-dip galvanised malleable iron

Art.-no. 4988800635

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (d1)

R 1/4 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

Connection thread 2 (d2)

R 1/8 inch

DIN

10242

Length (a)

32 mm

Length 4 (z1)

22 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information