Sleeve, reduced with female and male thread EN10242 M4, hot-dip galvanised malleable iron
EN10242 M4 reduced mall. cast iron hot dip galv.
FITT-SLEV-EN10242-M4-V-R3/8X1/4
Art.-no. 4988800637
EAN 4048539502516
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 3/8 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
Connection thread 2 (d2) | R 1/4 inch |
DIN | 10242 |
Length (a) | 35 mm |
Length 4 (z1) | 25 mm |
