Sleeve with female thread EN10242 M2, hot-dip galvanised malleable iron
EN10242 M2 malleable cast iron hot dip galvanized
FITT-SLEV-EN10242-M2-V-R3/4
Art.-no. 4988800697
EAN 4048539578153
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 3/4 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 39 mm |
Length 4 (z1) | 9 mm |
