Slide shoe For door closer with slide rail
Shoe for door closers with guide rail
SH-F.DRCLSR-RUN
Art.-no.
0688001990
EAN 4048539267477
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The slide shoe is used as a spare part and can be installed retrospectively in the existing slide rail of the door closer.
Product information
Datasheets(X)
![]() | |
Fire protection certified | No |
Suitable for type | GTS 601 |
Material | Steel / plastic |
Colour | Black |
DIN direction | DIN R/L |
Mounting option | Opposite hinge side: standard mounting |
Suitable for min./max. door closer size | 1-6 |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | No |