Sliding door cabinet PRO
Sliding-door cabinet PRO
SLIDDRCAB-ST11-RAL7035
Art.-no.
0957352112
EAN 4046778514857
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Robust sliding-door cabinet with optional adjustable drawers and shelves
- Robust sheet-steel construction, welded with multiple edging
- Sliding doors, edged, reinforced and mounted on ball castors
- Internal drawer dimensions (W x D): 881 x 388 mm
- Load capacity of 60 kg per shelf (with evenly distributed load)
- Cylinder lock secures the contents against theft
The benefits of the PRO series:
- Choice of four RAL colours for the front panels
- Drawers with 100% telescopic extensions, load capacity up to 50 kg (with evenly distributed load)
- Shelves and drawers adjustable in 15:15 mm grid
Product information
Datasheets(X)
Type description | PRO ST 11 |
Width x depth x height (external dimension) | 1000 x 500 x 1030 mm |
Design | 3 shelves, W 1000 x D 500 mm |
Cabinet colour | Light grey RAL 7035 |
Colour door | Light grey RAL 7035 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!