Sliding door fitting guide bar SB 20 E
Sliding door fitting, SB 20 E guide latch
AY-ROLL-SLIDDR/SB20E-TOP-WHITE
Art.-no.
0684562102
EAN 4024835797221
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Visible for interior doors, cabinet sides and lower base
- Load-bearing capacity: 20 kg
- Runs lightly and quietly
- Bottom guide castor made from nylon. Adjust height to ±3 mm using eccentric fitting and guide cams
- Drill hole diameter for guide elements: 35 mm
- Easy to install with standard tools
Top guide bar made from nylon with spring-loaded pin. Pin overlay of 5 or 8 mm
- Doors are quick to remove/hang
- Tolerance compensation for height adjustment
Doors clip onto the cabinet
- Doors are assembled without tools
- Doors are quick to hang
One rail for top and bottom shelves
- Uniform milling dimension
- Flexible shelf placement
Product information
Datasheets(X)
Material | Plastic |
Colour | White |
Suitable for max. door weight | 20 kg |
Suitable for min. door thickness | 16 mm |
Milling cutter diameter | 35 mm |
Required number with 2 elements | 4 PCS |
Required number with 3 elements | 6 PCS |