Welcome to Würth Slowakia For trade customers only

Sliding door mortise lock with circle bolt and CK punch

MORTSLOK-CRCBLT-PC-SILVER-ROUND-20MM

Art.-no. 0688500219

EAN 4050642420397

Price for selected packaging unit
Sliding door mortise lock with circle bolt and CK punch

Art.-no. 0688500219

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Secure locking of sliding doors
  • Very versatile as it can be used in both DIN R and DIN L doors

  • Compatible with common locking systems
Notice

Lock housing centred.


Includes striker plate.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Door lock class

3

Lock type

Profile cylinder

Suitable for

Sliding wooden doors

DIN direction

DIN R/L

Face plate shape

Round

Face plate width

20 mm

Backset

55 mm

Material of face plate

Steel

Surface of the face plate

Lacquered

Colour of face plate

Silver metallic

Face plate length

150 mm

Hole distance

38 mm

Face plate thickness

3 mm

Lock-case width

85 mm

Lock case height

90 mm

Lock-case thickness

14 mm

Material of bar

Steel investment cast

Surface of the latch

Nickel plated

Latch lock bolt throw

Double turn 22 mm

Standards

EN 12209

Classification key in accordance with DIN EN 12209: 2003
3 C - 0 0 A 3 C A 0 0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information