Sliding door mortise lock with circle bolt and CK punch
MORTSLOK-CRCBLT-PC-SST-ROUND-20MM
Art.-no. 0688500215
EAN 4050642420380
Register now and access more than 125,000 products
- Very versatile as it can be used in both DIN R and DIN L doors
- Compatible with common locking systems
Lock housing centred.
Includes striker plate.
Datasheets(X)
![]() | |
Door lock class | 3 |
Lock type | Profile cylinder |
Suitable for | Sliding wooden doors |
DIN direction | DIN R/L |
Face plate shape | Round |
Face plate width | 20 mm |
Backset | 55 mm |
Material of face plate | Stainless steel |
Gloss level of face plate | Matt |
Face plate length | 150 mm |
Hole distance | 38 mm |
Face plate thickness | 3 mm |
Lock-case width | 85 mm |
Lock case height | 90 mm |
Lock-case thickness | 14 mm |
Material of bar | Steel investment cast |
Surface of the latch | Nickel plated |
Latch lock bolt throw | Double turn 22 mm |
Standards | EN 12209 |
| Classification key in accordance with DIN EN 12209: 2003 | ||||||||||
| 3 | C | - | 0 | 0 | A | 3 | C | A | 0 | 0 |
