Sliding door mortise skip lock
Slddr mortise lock w. crcl blt prflcyl face plt rd
MORTSLOK-SILVER-(NI)-ROUND-20MM
Art.-no. 0688500119
EAN 4050642420151
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Due to the universal DIN direction, the handle is suitable for both right- and left-hung doors
- By pressing the push button, a pull handle springs out of the lock housing
Notice
Lock housing centred.
Product information
Datasheets(X)
Application area
Suitable for opening DIN R and DIN L interior wooden sliding doors that are completely recessed in the niche (wall)
![]() | |
Suitable for | Sliding wooden doors |
DIN direction | DIN R/L |
Face plate shape | Round |
Face plate width | 20 mm |
Material of face plate | Steel |
Surface of the face plate | Lacquered |
Colour of face plate | Silver metallic |
Material of handle | Steel |
Surface of the handle | Nickel plated |
Face plate length | 220 mm |
Hole distance | 190 mm |
Face plate thickness | 3 mm |
Lock-case width | 72 mm |
Lock case height | 117 mm |
Lock-case thickness | 14 mm |
