Sliding door shell-type handle
Shell-type handle f sliding doors, f recess, oval
SHELL-F.SLIDDR-OV-BRS-(CR)-MAT
Art.-no. 068619140
EAN 4038898188230
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
No visible screw connection
Notice
We recommend attaching the shell-type handle to the plastic base rosette at two points using neutral silicone.
Product information
Datasheets(X)
Application area
Suitable for embedding on interior sliding doors.
Instructions
A mechanical artistry drill Ø 30 mm can be used for recessing.
![]() | |
Material | Brass |
Surface | Chrome plated |
Gloss level | Matt |
Design | Without perforation |
Length | 125 mm |
Width | 39 mm |
Type of assembly | For embedding |
Suitable for | Sliding wooden doors |
DIN direction | DIN R/L |
Number of mounting points | 2-point |
Hole distance (vertical) | 104.5 mm |
Diameter of hole | 3 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
