Welcome to Würth Slowakia For trade customers only

Sliding door shell-type handle angular

Rectangular sliding door shell-type handle AL
SHELL-F.SLIDDRFITT-ALU-F1/SILV

Art.-no. 0688160601
EAN 4038898306368

Price for selected packaging unit
Sliding door shell-type handle angular

Art.-no. 0688160601

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

A mechanical artistry drill Ø 30 mm can be used for recessing.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for embedding on interior sliding doors.

Material

Aluminium

Surface

Anodised

Colour

Silver F1

Design

Without perforation

Length

120 mm

Width

40 mm

Type of assembly

For embedding

Suitable for

Sliding wooden doors

DIN direction

DIN R/L

Number of mounting points

4-point

Hole distance (horizontal)

27 mm

Hole distance (vertical)

106 mm

Diameter of hole

4 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Carbide multi-spur machine bit For woodworking (right-hand movement)

MSPURMABIT-TC-D30MM

For precise drilling in compact and hard wood, soft and light wood and uncoated chipboard
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information