Sliding door shell-type handle oval
Oval sliding door shell-type handle AL
SHELL-F.SLIDDR-ALU-OV-F1/SILVR
Art.-no.
0688160620
EAN 4038898589297
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
A mechanical artistry drill Ø 30 mm can be used for recessing.
Product information
Datasheets(X)
Application area
Suitable for embedding on interior sliding doors.
![]() | |
Werkstoff | Aluminium |
Oberfläche | Anodised |
Colour | Silver F1 |
Design | Without perforation |
Länge | 120 mm |
Breite | 40 mm |
Montageart | For embedding |
Suitable for | Sliding wooden doors |
DIN-Richtung | DIN R/L |
Number of mounting points | 2-point |
Hole distance (vertical) | 105 mm |
Diameter of hole | 4.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!