Sliding door shell-type handle type A
Shell-type handle, type A
SHELL-F.SLIDDR-TYPA -A2
Art.-no.
0687159000
EAN 4047376614123
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
The sliding door shell-type handles must be glued in.
Product information
Datasheets(X)
Application area
Suitable for glass interior sliding doors.
![]() | |
Type description | Type A |
Material | Stainless steel |
Gloss level | Matt |
Thickness | 6 mm |
Type of assembly | Fit with adhesive |
Suitable for | Sliding glass doors |
Suitable for glass-door thickness | 8 - 12 mm |
DIN direction | DIN R/L |
Outer diameter | 70 mm |
Internal diameter | 42 mm |
Included in delivery | 2 x sliding door shell-type handles |
Diameter of hole | 50 mm |