Sliding piece
Sliding piece
SLID-(A2K)-(ET-M8)-(IT-M8-M10)
Art.-no. 0862049008
EAN 4011231792141
Register now and access more than 125,000 products
- Allows for pendulum motion
- Individual fixing fastened directly to the ceiling or to a mounting rail
- Prevents uncontrolled tensile forces on the pipe mounting
- Nut-and-washer assembly ensures connection of a variety of threads, i.e. M 8/M 10
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
(1 kN = 100 kp = 100 kg)
Datasheets(X)
CAD data (available after login)
Used in pipeline and system construction
![]() | |
Permissible load | 1.3 kN |
Connection thread (G) | M8 |
Outlet thread (AG) | M8/M10 |
Sliding length (X) | 35 mm |
Thread length (LG) | 17 mm |
Width (B) | 30 mm |
Length (L) | 60 mm |
Height (H) | 48 mm |
Surface | Zinc plated |
Product weight (per item) | 190.980 g |
Sustainability | Resources, Pollutants / Emissions |
