Slotted nut DIN 546, A2 stainless steel, plain
NUT-SL-DIN546-A2-M2
Art.-no. 03443002
EAN 4048539649532
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M2 |
Outer diameter (d2) | 4.5 mm |
Height (m1) | 2 mm |
Slot width (n1) | 1 mm |
Slot height (tmin) | 0.8 mm |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
DIN | 546 |
Internal drive | Slot |
Nominal diameter | 2 mm |
