Welcome to Würth Slowakia For trade customers only

Slotted nut DIN 546, A2 stainless steel, plain

NUT-SL-DIN546-A2-M6

Art.-no. 03443006

EAN 4056808639498

Price for selected packaging unit
Slotted nut DIN 546, A2 stainless steel, plain

Art.-no. 03443006

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Outer diameter (d2)

11 mm

Height (m1)

5 mm

Slot width (n1)

2.5 mm

Slot height (tmin)

2 mm

Material

Stainless steel A2

Property class

50

Surface

Plain

DIN

546

Internal drive

Slot

Nominal diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information