Slotted nut, hardened and ground with fine thread DIN 1804, steel plain
DIN 1804/H plain steel
NUT-SL-DIN1804/H-M180X3,0
Art.-no. 038599180
EAN 4045727075319
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M180 x 3 |
Outer diameter (d1) | 245.00 mm |
Height (h1) | 20 mm |
Standards | DIN 1804 |
Material | Steel |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
