Welcome to Würth Slowakia For trade customers only

Slotted nut, hardened and ground with fine thread

DIN 1804/H plain steel
NUT-SL-DIN1804/H-M30X1,5

Art.-no. 03859930
EAN 4038898914433

Price for selected packaging unit
Slotted nut, hardened and ground with fine thread

Art.-no. 03859930

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 1804, steel, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M30 x 1.5

Outer diameter (d1)

50.00 mm

Height (h1)

10 mm

Standards

DIN 1804

Material

Steel

Surface

Plain

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information