Slotted nut, hardened and ground with fine thread
DIN 1804/H plain steel
NUT-SL-DIN1804/H-M70X1,5
Art.-no.
03859970
EAN 4066442045852
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 1804, steel, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M70 x 1.5 |
Outer diameter (d1) | 100.00 mm |
Höhe (h1) | 14 mm |
Normen | DIN 1804 |
Werkstoff | Steel |
Oberfläche | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |