Slotted round nuts DIN 546, A4 stainless steel, plain
DIN 546 bare stainless steel A4
NUT-SL-DIN546-A4-M12
Art.-no. 034090012
EAN 4049557779942
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M12 |
Outer diameter (d2) | 21 mm |
Height (m1) | 10 mm |
Slot width (n1) | 4 mm |
Slot height (tmin) | 3.8 mm |
Material | Stainless steel A4 |
Surface | Plain |
DIN | 546 |
Internal drive | Slot |
Nominal diameter | 12 mm |
