Welcome to Würth Slowakia For trade customers only

Slotted round nuts DIN 546, A4 stainless steel, plain

DIN 546 bare stainless steel A4
NUT-SL-DIN546-A4-M8

Art.-no. 03409008

EAN 4052703586776

Price for selected packaging unit
Slotted round nuts DIN 546, A4 stainless steel, plain

Art.-no. 03409008
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
Thread type x nominal diameter (D)

M8

Outer diameter (d2)

14 mm

Height (m1)

6.5 mm

Slot width (n1)

3 mm

Slot height (tmin)

2.5 mm

Material

Stainless steel A4

Surface

Plain

DIN

546

Internal drive

Slot

Nominal diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information