Welcome to Würth Slowakia For trade customers only

Slotted round nuts DIN 546, steel, plain

NUT-SL-DIN546-M3

Art.-no. 03370113

EAN 4049557526492

Price for selected packaging unit
Slotted round nuts DIN 546, steel, plain

Art.-no. 03370113

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M3

Outer diameter (d2)

6 mm

Height (m1)

2.5 mm

Slot width (n1)

1.2 mm

Slot height (tmin)

1.0 mm

Material

Steel

Surface

Plain

DIN

546

Internal drive

Slot

Nominal diameter

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information