Slotted round nuts DIN 546, steel, plain
NUT-SL-DIN546-M6
Art.-no. 03370116
EAN 4054458275172
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Outer diameter (d2) | 11 mm |
Height (m1) | 5 mm |
Slot width (n1) | 2.5 mm |
Slot height (tmin) | 3 mm |
Material | Steel |
Surface | Plain |
DIN | 546 |
Internal drive | Slot |
Nominal diameter | 6 mm |
