Welcome to Würth Slowakia For trade customers only

Slotted round nuts DIN 546, zinc-plated steel, blue passivated (A2K)

DIN 546 steel zinc plated
NUT-SL-DIN546-(A2K)-M4

Art.-no. 033701204

EAN 4045727296226

Price for selected packaging unit
Slotted round nuts DIN 546, zinc-plated steel, blue passivated (A2K)

Art.-no. 033701204

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
Thread type x nominal diameter (D)

M4

Outer diameter (d2)

8 mm

Height (m1)

3.5 mm

Slot width (n1)

1.4 mm

Slot height (tmin)

1.2 mm

Material

Steel

Surface

Zinc plated

DIN

546

Internal drive

Slot

Nominal diameter

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information