Welcome to Würth Slowakia For trade customers only

Slotted round nuts DIN 546, zinc-plated steel, blue passivated (A2K)

NUT-SL-DIN546-(A2K)-M6

Art.-no. 033701206

EAN 4046778737881

Price for selected packaging unit
Slotted round nuts DIN 546, zinc-plated steel, blue passivated (A2K)

Art.-no. 033701206

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Outer diameter (d2)

11 mm

Height (m1)

5 mm

Slot width (n1)

2.5 mm

Slot height (tmin)

2 mm

Material

Steel

Surface

Zinc plated

DIN

546

Internal drive

Slot

Nominal diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information