Welcome to Würth Slowakia For trade customers only

Slotted round nuts DIN 546, zinc-plated steel, blue passivated (A2K)

DIN 546 steel zinc plated
NUT-SL-DIN546-(A2K)-M8

Art.-no. 033701208

EAN 4054458446343

Price for selected packaging unit
Slotted round nuts DIN 546, zinc-plated steel, blue passivated (A2K)

Art.-no. 033701208

Price for selected packaging unit
Quantity
PU
x 500 pcs
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
Thread type x nominal diameter (D)

M8

Outer diameter (d2)

14 mm

Height (m1)

6.5 mm

Slot width (n1)

3 mm

Slot height (tmin)

2.5 mm

Material

Steel

Surface

Zinc plated

DIN

546

Internal drive

Slot

Nominal diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information