Smart car flat-blade windscreen wiper
Car windscreen wiper Flatblade Smart
WSCRNWPR-CAR-FLATBLADE-SMART-300MM-1PCE
Art.-no. 0848035300
EAN 4052712504877
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Variable applications thanks to symmetrical spoiler
Multi-adapter system
- Pre-installed adapter for hook attachment
- For retrofitting new jointless wiper blade technology (flat blade) onto older cars
- Flexible solution for covering the most popular OE wiper arms and for use on newer-generation vehicles
Improved aerodynamics
Allows higher travelling speeds than standard windscreen wipers
Resealable individual packaging
- Lengths can be individually customised
- Low storage costs and minimal space requirement
Refillable (replacement rubber wiper blade)
- Optimised storage costs
- Protects resources (environment)
Scope of delivery:
1 x smart FLATBLADE windscreen wiper with profile edge protection including premounted multi-adapters for hook wiper arms (retrofit) and OE adapters for the most common new-generation vehicle types (direct fit)
Notice
Make sure that the windscreen is free of oil, wax, tar and other soiling, so that the service life is not negatively affected.
Always lay a protective material on the windscreen when mounting.
Product information
Datasheets(X)
Application area
- Can be mounted on driver and passenger side
- Can be used on synchronous and reverse rotation wiper systems and on both left and right-hand drives
- Suitable for older cars for upgrade to the latest wiper-blade technology "unarticulated wiper blade — flat blade" (retro fit)
- Suitable for current, more recent cars that are already fitted with wiper arms for the new wiper-blade technology ex works (direct fit)
Length | 300 mm |
Length in inches | 12 in |